missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ SilberBrand™ Compact-Burette (Boro 5.4)

With PTFE stopcock, fast to dismantle and easy to clean

£85.40 - £92.65

Specifications

Color Amber
Material Borosilicate Glass
Graduations 0.1 mL
Stopcock Material PTFE
Type Compact Buret
View More Specs

Products 2
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
10052422
View Documents Promotion Details
BRAND™
13926
25 mL
£85.40
Each
In Stock
to see stock.
Add to basket
 
10550913
View Documents Promotion Details
BRAND™
13928
50 mL
£92.65
Each
In Stock
to see stock.
Add to basket
 
Description

Description

  • The New Generation of Burettes from BRAND™
  • With PTFE stopcock, fast to dismantle and easy to clean
  • Simple repair - all individual components replaceable
  • Borosilicate glass 5.4
  • Removable PTFE stopcock
  • Error limits according to class B, DIN EN ISO 385
  • Specifications

    Specifications

    Amber
    0.1 mL
    Compact Buret
    DIN EN ISO 385
    Borosilicate Glass
    PTFE
    Class B
    Videos
    SDS
    Documents

    Documents

    Product Certifications