missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ SILBERBRAND Compact Burette with Schellbach Stripe
Compact Burette designed to be fast to dismantle and easy to clean.
£64.70
Specifications
Length (Metric) | 46.5 cm |
---|---|
Material | Borosilicate Glass (3.3) |
Graduations | 0.1 mL |
Height (Metric) | 4 cm |
Includes | Black Schellbach Stripe, Stopcock |
Description
- With removable PTFE stopcock
- All individual components are replaceable
- Error limits according to class B, DIN EN ISO 385
- Calibrated to deliver (TD, Ex)
Specifications
46.5 cm | |
0.1 mL | |
Black Schellbach Stripe, Stopcock | |
Buret |
Borosilicate Glass (3.3) | |
4 cm | |
PTFE |