missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ SILBERBRAND™ Brown Schilling Automatic Burette
Rough titration occurs by releasing the micrometer screw and using the press button. BRAND™ SILBERBRAND™ Brown Schilling Automatic Burette includes PVC Filling tube, silicone discharge tube, and LDPE reservoir bottle.
Brand: BRAND™ 23768
This item is not returnable.
View return policy
Description
- AR-GLAS™ construction
- Error limits according to class B, DIN EN ISO 385
- Calibrated to deliver (TD, Ex)
- Schellbach stripe
- Automatic zeroing
- Squeezing bottle allows rapid filling
- Micrometer screw allows fine titration.Rough titration by releasing the micrometer screw and using the press button.
Materials:
- Filling tube: PVC
- Discharge tube: silicone
- Reservoir bottle: LDPE
- Base: HDPE
- Fitting: gray polyamide
- Micrometer screw: brass/polypropylene
Specifications
Amber | |
Reservoir Bottle | |
0.1 mL | |
±0.1 mL | |
Class B |
50 mL | |
HDPE | |
900 mm | |
Automatic Buret | |
DIN EN ISO 385 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction