Learn More
BRAND™ SILBERBRAND™ Schilling Automatic Burette
Rough titration occurs by releasing the micrometer screw and using the press button. BRAND™ SILBERBRAND™ Schilling Automatic Burette includes PVC Filling tube, silicone discharge tube, and LDPE reservoir bottle.
Brand: BRAND™ 23756
71.85 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : A0
Additional Details : Weight : 0.37800kg
Description
- AR-GLAS™ construction
- Error limits according to class B, DIN EN ISO 385
- Calibrated to deliver (TD, Ex)
- Schellbach stripe
- Automatic zeroing
- Squeezing bottle allows rapid filling.
- Micrometer screw allows fine titration.
Materials:
- Filling tube: PVC
- Discharge tube: silicone,
- Reservoir bottle: PE-LD,
- Base: PE-HD,
- Fitting, grey: Polyamide,
- Micrometer screw: brass/PP.
Specifications
25 mL | |
0.1 mL | |
Reservoir Bottle, Schellbach Stripe | |
Automatic Buret | |
DIN EN ISO 385 |
Borosilicate Glass, Silicone Dishcharge Tube, LDPE Reservoir Bottle, HDPE Base, Polyamide Fitting, Brass Micrometer Screw | |
620 mm | |
±0.08 mL | |
Class B |