missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ SILBERBRAND™ Schilling Automatic Burette

Product Code. p-8004865 Shop All Brand Products
Click to view available options
Capacity (Metric):
10 mL
15 mL
25 mL
50 mL
Unit Size:
Each

Product Code. 10201931

Brand: BRAND™ 23756

Only null left
Add to basket
Edge
Add to basket

Rough titration occurs by releasing the micrometer screw and using the press button. BRAND™ SILBERBRAND™ Schilling Automatic Burette includes PVC Filling tube, silicone discharge tube, and LDPE reservoir bottle.

  • AR-GLAS™ construction
  • Error limits according to class B, DIN EN ISO 385
  • Calibrated to deliver (TD, Ex)
  • Schellbach stripe
  • Automatic zeroing
  • Squeezing bottle allows rapid filling.
  • Micrometer screw allows fine titration.

Materials:

  • Filling tube: PVC
  • Discharge tube: silicone,
  • Reservoir bottle: PE-LD,
  • Base: PE-HD,
  • Fitting, grey: Polyamide,
  • Micrometer screw: brass/PP.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 25 mL
Material Borosilicate Glass
Graduations 0.1 mL
Height (Metric) 620 mm
Includes LDPE Reservoir Bottle, Schellbach Stripe, Silicone Dishcharge Tube, HDPE Base
Tolerance ±0.08 mL
Type Automatic Buret
Class Class B
Certifications/Compliance DIN EN ISO 385
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.