missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Silberbrand™ ETERNA Class B Borosillicate Glass Low Form Measuring Cylinder

Manufactured from Borosilicate Glass and complies with DIN EN ISO 4788 standards. Silberbrand™ ETERNA Class B Borosilicate Glass Low Form Measuring Cylinder with amber stain graduations provides quick, easy volume assessment

Brand:  BRAND™ 42028

15.06 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


Product Code. 11848371

  • £17.75 / Pack of 2
Estimated Shipment: 23-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from DURAN™ Borosilicate Glass
  • Complies with DIN EN ISO 4788 standards
  • Amber stain graduations provide quick and easy volume assessment with opaque, light-colored liquids.
  • Includes integral spout to prevent spillage while pouring
  • Hexagonal glass base provides stability
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Hexagonal
Round
B
±1 mL
Borosilicate Glass
2 mL
±0.8mL
To Contain
DIN EN ISO 4788
145 mm
Graduated Measuring Cylinder
50 mL
Autoclavable
2mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers