Learn More
BRAND™ Silberbrand™ Eterna™ Class B Borosilicate Glass Mixing Cylinders
Manufactured from borosilicate glass and complies with DIN EN ISO 4788 standards. BRAND™ Silberbrand™ Eterna™ Class B Borosilicate Glass Mixing Cylinders include a polypropylene or polyethylene stopper and hexagonal base.
Brand: BRAND™ 33938
38.84 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : A0
Additional Details : Weight : 0.90000kg
Description
- Manufactured from borosilicate glass
- Complies with DIN EN ISO 4788 standards.
- Calibrated to contain (TC, In).
- Includes a polypropylene or polyethylene stopper and hexagonal base.
- Height measured without stopper.
Specifications
Round | |
Amber | |
Hexagonal | |
DIN EN ISO 4788 | |
100 mL | |
Batch Certificate, Polypropylene Stopper | |
Polypropylene | |
1 mL |
To Contain | |
Graduated Mixing Cylinder | |
Borosilicate Glass | |
B | |
285 mm | |
Amber Graduations | |
Polypropylene | |
Autoclavable |