missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Silberbrand™ ETERNA Class B Borosillicate Glass Low Form Measuring Cylinder

Product Code. 10098770 Shop All Brand Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
1 mL
2 mL
5 mL
10 mL
20 mL
50 mL
missing translation for 'unitSize'
Each
Pack of 2

Product Code. 10098770

missing translation for 'mfr': BRAND™ 42062

Only null left
Add to basket
Edge
Add to basket

Manufactured from DURAN™ Borosilicate Glass and complies with DIN EN ISO 4788 standards. BRAND™ Silberbrand™ ETERNA Class B Borosilicate Glass Low Form Measuring Cylinder with amber stain graduations provide quick and easy volume assessment with opaque, light-colored liquids. Includes integral spout to prevent spillage while pouring while hexagonal glass base provides stability.

  • Manufactured from DURAN™ Borosilicate Glass
  • Complies with DIN EN ISO 4788 standards
  • Amber stain graduations provide quick and easy volume assessment with opaque, light-colored liquids.
  • Includes integral spout to prevent spillage while pouring
  • Hexagonal glass base provides stability
TRUSTED_SUSTAINABILITY

Specifications

Base Type Hexagonal
Calibration To Contain
Shape Round
Certifications/Compliance DIN EN ISO 4788
Class B
Height (Metric) 285 mm
Tolerance Metric ±10 mL
Type Graduated Measuring Cylinder
Material Borosilicate Glass
Capacity (Metric) 1000 mL
Graduations 20 mL
Autoclavable Autoclavable
Limit of Error ±10mL
Subdivision 20mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.