missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Silberbrand™ ETERNA Class B Borosillicate Glass Low Form Measuring Cylinder
Manufactured from DURAN™ Borosilicate Glass and complies with DIN EN ISO 4788 standards. BRAND™ Silberbrand™ ETERNA Class B Borosilicate Glass Low Form Measuring Cylinder with amber stain graduations provide quick and easy volume assessment with opaque, light-colored liquids. Includes integral spout to prevent spillage while pouring while hexagonal glass base provides stability.
£21.90 - £121.78
Specifications
Base Type | Hexagonal |
---|---|
Calibration | To Contain |
Certifications/Compliance | DIN EN ISO 4788 |
Class | B |
Type | Graduated Measuring Cylinder |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
10098770
|
BRAND™
42062 |
1000 mL | 20 mL |
£84.15
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
11844030
|
BRAND™
42038 |
100 mL | 2 mL |
£41.15
Pack of 2 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
11854030
|
BRAND™
42048 |
250 mL | 5 mL |
£70.15
Pack of 2 |
In Stock
Log in to see stock. |
||||
11834030
|
BRAND™
42020 |
25 mL | 1 mL |
£35.55
Pack of 2 |
In Stock
Log in to see stock. |
||||
11864030
|
BRAND™
42054 |
500 mL | 10 mL |
£121.78
Pack of 2 |
In Stock
Log in to see stock. |
||||
11838371
|
BRAND™
42008 |
10 mL | 1 mL |
£21.90
Pack of 2 |
In Stock
Log in to see stock. |
||||
10383531
|
BRAND™
42064 |
2000 mL | 50 mL |
£102.00
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
Description
- Manufactured from DURAN™ Borosilicate Glass
- Complies with DIN EN ISO 4788 standards
- Amber stain graduations provide quick and easy volume assessment with opaque, light-colored liquids.
- Includes integral spout to prevent spillage while pouring
- Hexagonal glass base provides stability
Specifications
Hexagonal | |
DIN EN ISO 4788 | |
Graduated Measuring Cylinder | |
Borosilicate Glass |
To Contain | |
B | |
Round | |
Autoclavable |