missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Silberbrand™ Eterna Class B Borosillicate Glass Tall Form Measuring Cylinder

Product Code. p-8000585 Shop All Brand Products
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
500 mL
1000 mL
2000 mL
Graduations:
0.1 mL
0.2 mL
0.5 mL
1 mL
5 mL
10 mL
20 mL
Unit Size:
Each
Pack of 2

Product Code. 11873980

Brand: BRAND™ 31920

Only null left
Add to basket
Edge
Add to basket

Manufactured from Borosilicate Glass and complies with DIN EN ISO 4788 standards. BRAND™ Silberbrand™ Eterna Class B Borosilicate Glass Tall Form Measuring Cylinder includes an integral spout prevents spillage while hexagonal glass base provides stability. Amber stain graduations allow easy volume assessment with opaque and light-colored liquids.

  • Manufactured from Borosilicate Glass
  • Complies with DIN EN ISO 4788 standards
  • Calibrated to contain (TC, In)
  • Integral spout prevents spillage while pouring
  • Hexagonal glass base provides stability
  • Amber stain graduations allow easy volume assessment with opaque and light-colored liquids
TRUSTED_SUSTAINABILITY

Specifications

Item Description Amber stain graduations
Base Type Hexagonal
Calibration To Contain
Scale Color Amber
Shape Round
Certifications/Compliance DIN EN ISO 4788
Class B
Height (Metric) 170 mm
Tolerance Metric ±0.4 mL
Type Graduated Measuring Cylinder
Material Borosilicate Glass
Capacity (Metric) 25 mL
Graduations 0.5 mL
Autoclavable Autoclavable
Subdivision 0.5mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.