missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jaytec Glass™ One-mark Bulb Pipette, Class A
The One-mark Class A Bulb Pipette is manufactured according to BS EN ISO 648:2008 guidelines from borosilicate or soda glass.
£46.65 - £69.97
Specifications
Aspirator Plug | No |
---|---|
Autoclavable | Autoclavable |
Calibration | To Deliver |
Certifications/Compliance | BS EN ISO 648:2008 |
Class | A |
Product Code | Brand | Volume (Metric) | Min. Flow Time | Tolerance | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Min. Flow Time | Tolerance | Price | Quantity & Availability | |||
12313458
|
Jaytec Glass™
BJ436 |
8 mL | 15 to 30 sec. | ±0.02 mL |
£46.65
Each |
In Stock
Log in to see stock. |
|||
12373458
|
Jaytec Glass™
BJ442 |
40 mL | 25 to 50 sec. | ±0.04 mL |
£69.97
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||
Description
- For precise measurement and delivery of a specific volume of aqueous liquid
- Calibrated To Deliver (Ex) at +20°C reference temperature
- Tolerances conform to Class A
- Permanent enamel print
Specifications
No | |
To Deliver | |
A | |
Non-sterile | |
1 | |
Clear | |
Reusable |
Autoclavable | |
BS EN ISO 648:2008 | |
Borosilicate Glass, Soda Lime Glass | |
To dispense a specific volume of aqueous solution | |
1 Ea. | |
Bulb Pipet | |
Pipet Filler |