missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Silica EC Standard Columns
Brand: Macherey-Nagel™ 720095.46RP
This item is not returnable.
View return policy
Specifications
Analytical Column | |
250 mm | |
5 μm | |
100 Å | |
350 m²/g | |
L8 | |
Silica | |
Mixed Mode | |
Reversed Phase, Normal Phase, Ion Exchange, HILIC | |
EC Standard Column |
4.6 mm | |
5800 psi (400 bar) | |
2 to 8 | |
1 Pk. | |
60°C | |
Amino (NH2) | |
3.5% | |
No | |
Silica |