missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silica gel (2.5-6.0mm) self indicating, dessicant agent, Fisher Chemical™
Click to view available options
Quantity:
1 kg
5 kg
Packaging:
Plastic Keg
Plastic Powder Jar
Specifications
Specifications
Color | Orange |
Melting Point | 1710°C |
Physical Form | Crystalline Solid |
pH | 2.0 to 3.5 |
Quantity | 1 kg |
Packaging | Plastic Powder Jar |
IUPAC Name | dioxosilane |
Videos
-
Fisher Chemical Silica gel, 4 to 7 mesh (2.5mm to 6.0mm), self indicating
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Silica gel (2.5-6.0mm) self indicating, dessicant agent, Fisher Chemical™ >
Spot an opportunity for improvement?Share a Content Correction