Learn More
Silica gel 60, 0.036-0.071mm (215-400 mesh)
Description
Silica gel is used in column chromatography without applied pressure (gravity pulled). It is used as an adsorbent in various applications and in removing impurities. It is used as stationary base in column chromatography.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Silica gel is used in column chromatography without applied pressure (gravity pulled). It is used as an adsorbent in various applications and in removing impurities. It is used as stationary base in column chromatography.
Solubility
Soluble in hydrofluoric acid. Insoluble in water.
Notes
Keep the container tightly sealed. Store in cool, dry conditions in a well sealed container. Incompatible with hydrogen fluoride.
Specifications
Specifications
| Material | Silica Gel |
| Quantity | 1000 g |
| Mesh Size | 215 to 400 mesh |
| Merck Index | 14,8493 |
| Odor | Odorless |
| Solubility Information | Soluble in hydrofluoric acid. Insoluble in water. |
| Chemical Name or Material | Silica gel 60, 0.036 to 0.071mm |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.