missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Silica gel 60, 0.075-0.2mm (70-200 mesh)
Click to view available options
Particle Size:
-70/200 Mesh
70/150 Mesh
Quantity:
50 g
250 g
1 kg
5 kg
Surface Area (Metric):
470 to 570 m2/g
500 to 600 m2/g
Description
Classic column chromatography with no applied pressure (gravity pulled)Silica gel is used in column chromatography without applied pressure (gravity pulled). It is used as an adsorbent in various applications and in removing impurities. It is used as stationary base in column chromatography.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Particle Size | -70/200 Mesh |
Pore Size | 60 Å |
Packaging | Bottle |
pH | 6.5 to 7.5 |
Quantity | 250 g |
Surface Area (Metric) | 470 to 570 m2/g |
Type | Silica Gel |
Material | Silica |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'