Learn More
Macherey-Nagel™ Silica Gel 60 Adsorbent LC Packing Material
Silica Gel 60 Adsorbent LC Packing Material - Standard silica 60, highly porous, amorphous silicic acid in the form of hard, opalescent particles, prepared by precipitation of water glass with sulfuric acid. Irregular shaped particles.
Brand: Macherey-Nagel™ 815330.25
Additional Details : Weight : 25.00000kg
Description
- Silica gel 60
- LC packing material
- Unmodified (SiOH)
- Fully porous, irregular particles
- 60A
Specifications
60A | |
0.063 to 0.2 mm (Particle Size) | |
Irregular |
Silica Gel 60, Normal Phase, Unmodified SiOH | |
LC, Packing Material (Adsorbent, Bulk) |