Learn More
Thermo Scientific Chemicals Silica gel, for chromatography, 0.200-0.500mm, 60Å
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications:
For column chromatography

Specifications
Specifications
Pore Size | 60 Å |
Packaging | Plastic Drum |
Quantity | 5 kg |
Type | Silica Gel |
Material | Silica Gel |
Product Suggestions
Customers who viewed this item also viewed
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
A0463049 | Certificate of Analysis | 05/09/2024 | 240380050,240380010 |
A0458936 | Certificate of Analysis | 20/12/2023 | 240380050,240380010 |
A0456353 | Certificate of Analysis | 21/09/2023 | 240380050,240380010 |
A0455158 | Certificate of Analysis | 25/08/2023 | 240380050,240380010 |
A0399870 | Certificate of Analysis | 16/12/2022 | 240380050,240380010 |
Safety and Handling
- Silica gel
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
15Minutes
47Seconds
4
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.