missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silica gel, for column chrom., ultrapure, 60-200μ, 60A, Thermo Scientific Chemicals
Click to view available options
Quantity:
250 g
1 kg
5 kg
30 kg
Packaging:
Plastic Bottle
Plastic Drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For column chromatography
Specifications
Color | Brown to White |
Physical Form | Powder and/or Chunks |
pH | 6.5 to 7.5 (10% w/w suspension) |
Material | Silica Gel |
Quantity | 30 kg |
Packaging | Plastic Bottle |
Particle Size | 5.0% Max. (under size) 5.0% Max. (over size) |
Pore Volume | 0.70 to 0.85 mL/g (specific) |
Solubility Information | Solubility aq. soln.: insoluble. |
IUPAC Name | silanedione |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'