missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Silica gel, HPLC grade, spherical, 5 micron APS, 70 angstroms, 99.99+%
Click to view available options
Quantity:
5 g
25 g
Description
Silica gel, HPLC grade is used in chromatography applications, separation and purification. It is also used in preparative chromatography for HPLC packing, catalyst carriers and resin fillers.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Particle Size | 5 μm |
Pore Size | 70 Å |
Grade | HPLC |
Quantity | 25 g |
Surface Area (Metric) | 500 m2/g |
Type | Silica Gel |
Material | Silica |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'