missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific Chemicals Silica gel, wide pore, 150 angstroms Product Code.: 11395497

Thermo Scientific Chemicals Silica gel, wide pore, 150 angstroms

Product Code. 11395497
1 kg
Click to view available options
Quantity:
50 g
250 g
1 kg
5 kg
This item is not returnable. View return policy

Product Code. 11395497

Brand: Thermo Scientific Chemicals 042726.A1

Request Bulk or Custom Formats

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Silica gel, wide pore is mainly used for the dehydrated purification of the industrial gases, the clearance of the organic acids and high polymers in the insulative oil, the purification and separation of the medicines. It is also used in column chromatography without applied pressure (gravity pulled).

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Particle Size -100/200 Mesh
Pore Size 150 Å
pH 6.5 to 7.5
Quantity 1 kg
Surface Area (Metric) 350 to 400 m2/g
Type Silica Gel
Material Silica

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberQ29K026 Certificate TypeCertificate of Analysis Date17/05/2024 Catalog Number042726.30,042726.18,042726.PG,042726.A7,042726.A1
Lot NumberB23L19 Certificate TypeCertificate of Analysis Date22/11/2021 Catalog Number042726.30,042726.18,042726.PG,042726.A7,042726.A1
Lot NumberG05L36 Certificate TypeCertificate of Analysis Date22/11/2021 Catalog Number042726.30,042726.18,042726.PG,042726.A7,042726.A1
Lot NumberE03S002 Certificate TypeCertificate of Analysis Date22/11/2021 Catalog Number042726.30,042726.18,042726.PG,042726.A7,042726.A1
Lot NumberW27F007 Certificate TypeCertificate of Analysis Date22/11/2021 Catalog Number042726.30,042726.18,042726.PG,042726.A7,042726.A1

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific Chemicals Silica gel, wide pore, 150 angstroms >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.