missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Silicon Conical Stoppers

Constructed of silicon to make these stoppers suitable for applications involving food. Kartell™ Silicon Conical Stoppers are availavle in a variety of sizes to plug a variety of holes.

Brand:  Kartell™ 0380100

 View more versions of this product

Product Code. 10524631

  • £13.85 / Pack of 10
Estimated Shipment: 07-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Suitable for use in food and beverage industry
  • Conical stopper
  • Autoclavable
  • Available in a variety of sizes
Specifications

Specifications

18 mm
Dia Top/Bottom: 12/9mm
Natural
12 mm
Tapered Stopper
1/Pk.
Autoclavable
9 mm
Silicone
Conical
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.