missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra Biosciences™ PipetBoy™ Pro Pipettors
Click to view available options
Color:
Blue
Green
Unit Size:
Each
Description
- Accurately displace liquid in the pipette by applying variable finger pressure on the pipettor triggers
- Light as a feather, 190 grams
- Five colors available
- Speed can be set continuously via the thumb wheel
- Red LED indicates when the battery needs to be charged
- Ergonomic design, following the recommendations of hand shape ergonomics
Specifications
Specifications
| Compatible Tips | Glass and plastic pipettes with volumes from 1 to 100mL |
| Color | Blue |
| Dispensing Speed | 12 mL/sec. |
| Model | PIPETBOY pro |
| Type | Pro Pipette Holder |
| Weight (Metric) | 190 g |
| Voltage | 230 V |
| Frequency | 50 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction