missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Silicon Platinum-cured Tubing

Product Code. 11572563 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Outer:
3 mm
4 mm
4.5 mm
5 mm
6 mm
7.2 mm
8 mm
9 mm
9.5 mm
12 mm
13 mm
14 mm
14.4 mm
17 mm
22.5 mm
26.5 mm
31.5 mm
Unit Size:
10m
5m

Product Code. 11572563

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Ideal to use with peristaltic pump due to its higher tear strength and less vulnerability towards splitting or mechanical damage.

  • Tube has no smell, taint or reaction with chlorine
  • Platinum cured tubing has higher clarity with no yellowing, as experienced with peroxide cured materials
  • 60°IRHD ±5°C
  • FDA, BGA and WRC approved
  • Temperature range: -60°C to 200°C
  • Anti-adherent, hydrophobic
  • High electrical and ozone resistance
  • Less bacteriological build up
  • Can be used for food, laboratory, pharmaceutical and medical applications

Specifications

Certifications/Compliance FDA, BGA and WRC approved
Material Platinum-cured Silicone
Diameter (Metric) Outer 6 mm
Thickness (Metric) 1 mm
For Use With (Application) For food, laboratory, pharmaceutical and medical applications
Color Translucent
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.