missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Silicon Platinum-cured Tubing

Ideal to use with peristaltic pump due to its higher tear strength and less vulnerability towards splitting or mechanical damage.

Brand:  Fisherbrand™ PCST/20X26.5

 View more versions of this product

Product Code. 11572573

  • £90.90 / 5m
Estimated Shipment: 12-12-2024
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Tube has no smell, taint or reaction with chlorine
  • Platinum cured tubing has higher clarity with no yellowing, as experienced with peroxide cured materials
  • 60°IRHD ±5°C
  • FDA, BGA and WRC approved
  • Temperature range: -60°C to 200°C
  • Anti-adherent, hydrophobic
  • High electrical and ozone resistance
  • Less bacteriological build up
  • Can be used for food, laboratory, pharmaceutical and medical applications
Specifications

Specifications

FDA, BGA and WRC approved
26.5 mm
For food, laboratory, pharmaceutical and medical applications
Platinum-cured Silicone
3.25 mm
Translucent
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers