missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Silicon Platinum-cured Tubing
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Outer:
3 mm
4 mm
4.5 mm
5 mm
6 mm
7.2 mm
8 mm
9 mm
9.5 mm
12 mm
13 mm
14 mm
14.4 mm
17 mm
22.5 mm
26.5 mm
31.5 mm
Unit Size:
10m
5m
Description
- Tube has no smell, taint or reaction with chlorine
- Platinum cured tubing has higher clarity with no yellowing, as experienced with peroxide cured materials
- 60°IRHD ±5°C
- FDA, BGA and WRC approved
- Temperature range: -60°C to 200°C
- Anti-adherent, hydrophobic
- High electrical and ozone resistance
- Less bacteriological build up
- Can be used for food, laboratory, pharmaceutical and medical applications
Specifications
Specifications
| Certifications/Compliance | FDA, BGA and WRC approved |
| Material | Platinum-cured Silicone |
| Diameter (Metric) Outer | 31.5 mm |
| Thickness (Metric) | 3.25 mm |
| For Use With (Application) | For food, laboratory, pharmaceutical and medical applications |
| Color | Translucent |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction