missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Silicone Tubing for H2 Pump Head
For use with HF2 pump head
Brand: Gilson™ F117976
94.93 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
This item is not returnable.
View return policy
Description
- Silicone

Specifications
Autoclavable | |
Silicone Elastomer | |
300 cm | |
105mL/min. | |
Translucent Beige |
4 mm | |
6 mm | |
biological use | |
High | |
230°C |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
9Hours
19Minutes
27Seconds
48
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilson™ Silicone Tubing for H2 Pump Head > Inside Diameter: 4mm
Spot an opportunity for improvement?Share a Content Correction