missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Silicone Entry Port 40 mm, Flap And Stopper Closure, Custom Position Tbc In The Back For Un160Pa

Product Code. 16394357 Shop All Memmert Products
Click to view available options
Diameter (English):
1.5 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16394357

Brand: Memmert™ UN160paF7

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these entry ports with convection ovens. Memmert™ Convection and Universal Oven Entry Points can be closed by flap in special positions at the back.

  • Entry port with 38 mm clear diameter
  • For Memmert Ovens

Specifications

For Use With (Equipment) Models 30, 55, 75, 110, 160, 260, 450, 750, 1060
Type Entry Port
Material Stainless Steel
Diameter (English) 1.5 in.
Diameter (Metric) 38 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.