missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph instruments Silicone Extension Tube
Platinum-coated silicone tubing for use in pharmaceuticals and biology. Heidolph™ Silicone Extension Tube is very smooth, biocompatible and inert.
Brand: Heidolph instruments 525-30024-00
This item is not returnable.
View return policy
Description
- Extremely smooth interior prevents bacterial growth.
- Biocompatible, minimal adsorption and absorption.
- Good flow properties.
- High temperature stability.
- Absolutely inert, softener-free.
Specifications
USP Class VI, FDA, meets GLP and NSF. | |
Autoclavable | |
Silicone | |
0.9 mm | |
Extremely Smooth Interior Prevents Bacterial Growth, Biocompatible with Minimal Adsorption and Absorption, Good Flow Properties, High Temperature Stability, Inert, Softener-Free, Translucent White. | |
Non-sterile | |
Autoclave for 30 min (at 1 bar, irradiation.) | |
Relatively high | |
Translucent White | |
Good |
Extension Pump Tubing | |
0.8 mm | |
2.6 mm | |
Pump | |
-80°C | |
0.8 mm I.D./2.6 mm O.D. | |
7 m Water | |
Not suitable for concentrated solvents, oils, acids or dilute caustic soda; relatively high permeability to gas. | |
Continuous/short time 0.5/1.5 bar | |
200°C |