missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Silicone Grease

Expose at 200°C for 24 hours to stabilize. Azpack™ Silicone Grease Insulates, lubricates, and protects working mechanics.

Brand:  Azpack™ 12302058

Code : 03

Additional Details : Weight : 0.05940kg

Product Code. 12302058

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Electrically insulating
  • 50g tube.
  • Stable after 24 hours at 200°C
  • High performance non-melting.
Properties:
  • Water potable
  • MOD approved XG250
Applications:
  • Plastic/rubber water fittings,
  • Aerospace lubricant
  • Mould release
  • Insulation and protection.
Specifications

Specifications

Silicone Grease
Silicone Grease
1 Ea.
High vacuum purposes
50 g tube
-40°C to +200°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Not to be used with volumetric glassware because silicone contamination distorts the shape of the meniscus.