Learn More
Heathrow Scientific™ Silicone Lab Mat
Reusable, reliable, and reversible silicone lab mat provides an economical solution to help keep benchtops clean and safe from stains, spills and wear. The mat offers a large working surface that is anti-skid to keep items in place and noise-dampening to reduce the noise of common lab equipment.
Brand: Heathrow Scientific™ HS120507
79.39 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 0.67500kg
Description
The lab mat is ideal for every type of laboratory and more specialized areas such as cold rooms, clean rooms, sterile suites and areas where high sterility is a requirement. It can be used with items such as centrifuges, vortex mixers, hot plates, stirrers, pipettes and so much more. When using the mat with magnetic stirrers there is a designated area with internal metal inserts to keep stir bars from wandering around the working surface.
- Made from FDA food grade silicone: stain resistant, washable
- Large working surface is anti-skid to keep items and the mat in place
- Noise dampening to reduce sound from the vibration of common benchtop equipment
- Protect counter tops from hot items up to 200°C (392°F)
- Chemical resistance: chemically inert and does not react with most chemicals
- Washable with standard disinfectants allows for easy clean up
- Mat can be rolled up for compact storage
- Autoclavable at 121° for 15 minutes
- Resusable to help save money and reduce waste
Specifications
Reusable Lab Mat | |
35 x 60 cm | |
35 cm | |
60 cm | |
Protecting benchtop surfaces, noise dampening | |
Reversible surface |
Silicone | |
14 in. | |
23.5 in. | |
Purple, Gray | |
Common laboratory equipment |