missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silicone oil, high temperature, Thermo Scientific Chemicals
44.65 GBP valid until 2024-12-31
Use promo code "22914" to get your promotional price.
Use promo code "22914" to get your promotional price.
Click to view available options
Quantity:
100 g
500 g
2.5 kg
Packaging:
Glass Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Density | 1.0500g/mL |
Flash Point | 316°C |
Packaging | Glass Bottle |
Refractive Index | 1.4940 to 1.5010 |
Quantity | 100 g |
Specific Gravity | 1.05 |
Solubility Information | Solubility in water: insoluble in water. |
Viscosity | 125 mm2/s (25°C) |
Chemical Name or Material | Silicone oil |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'