Learn More
Silicone oil, high temperature, usable temperature range: 25 to 250°C (open system) and 25 to 315°C (closed system)
Description
Silicone oil is used in high temperature open systems, closed systems and circulating, closed loop and heat transfer baths. It is used as a high temperature fluid for laboratory research apparatus and instruments. It is also used as a calibration media in temperature controlled baths.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- High temperature open system, closed system, circulating, closed loop, and heat transfer baths
- High temperature fluids for laboratory research apparatus and instruments
Specifications
Specifications
| Color | Colorless |
| Physical Form | Liquid |
| Quantity | 500 g |
| Flash Point | >300°C (572°F) |
| Merck Index | 14,8495 |
| Solubility Information | Miscible with aliphatic,aromatic hydrocarbons,alcohol and chlorinated hydrocarbons. Immiscible with water,methanol and ethylene glycol. |
| Refractive Index | 1.505 |
| Density | 1.07 g/mL |
| Chemical Name or Material | Silicone Oil, High temperature, Usable temp. range: 25 to 250°C (open system) and 25 to 315°C (closed system) |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
| Lot Number | Certificate Type | Date | Product Code |
|---|---|---|---|
| X16L024 | Certificate of Analysis | 19/10/2025 | 045896.22,045896.36,045896.A4 |
| Y02J012 | Certificate of Analysis | 04/02/2025 | 045896.22,045896.36,045896.A4 |
| M17L008 | Certificate of Analysis | 21/01/2025 | 045896.22,045896.36,045896.A4 |
| Z13K011 | Certificate of Analysis | 16/12/2024 | 045896.22,045896.36,045896.A4 |
| X17K035 | Certificate of Analysis | 05/11/2024 | 045896.22,045896.36,045896.A4 |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
