missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Silicone/PTFE Septa
Shop All Macherey-Nagel Products
Click to view available options
Color:
White
Unit Size:
Pack of 50
Specifications
Specifications
| Color | White |
| Diameter (Metric) Outer | 13 mm |
| Material | PTFE, Silicone |
| Septum | Silicone/PTFE Septa |
| Temperature Range (Metric) | 200°C |
| Quantity | 50 Pk. |
| Thickness (Metric) | 3 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction