Learn More
Gilson™ Silicone Pump Tubing
Brand: Gilson™ F1825111
88.67 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.25000kg
Description
As part of our MINIPULS™ 3 and Evolution lines of peristaltic pumps, Gilson offers a variety of tubing of different material, inner diameter sizes, and lengths.
Specifications
Pump Tubing | |
0.6 mm | |
40 cm | |
Biological | |
3.2mL/min. | |
Translucent |
Autoclavable | |
Silicone Elastomer | |
For MF1 and MF4 Pump Heads | |
4 Pack | |
High | |
230°C |