missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HotGrip™ Hand Protectors
36.15 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Use promo code "23267" to get your promotional price.
Click to view available options
Color:
Red
White
For Use With (Application):
Protects The Whole Hand From Burns and Freezing
Protects Thumb and 1 Finger From Burns and Freezing
Protects Thumb and 2 to 3 Fingers From Burns and Freezing
Description
- Resistant to temperatures from –50 to +200°C (briefly up to +250°C)
- Deep frozen, hot or boiling substances and apparatus can be safely handled and positioned
- Sililcone rubber is extremely elastic and slip-proof; ideal for smooth surfaces
- Secure grip
Specifications
Material | Silicone Rubber |
Color | Red |
For Use With (Application) | Protects The Whole Hand From Burns and Freezing |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'