Learn More
DWK Life Sciences Silicone Sealing Ring, VMQ
The silicone seal is used for sealing and fixing threaded pipes with threaded caps.
Brand: DWK Life Sciences 292350607
45.26 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
The silicone sealing ring matches the screw connection piece and has good sealing properties. Due to the PTFE layer on one side of the sealing ring, there is a certain inertness of the material. The included hole allows the insertion of glass rods, olives, hoses, etc.
- With bonded PTFE face
Specifications
5.5 to 6.5 mm | |
GL 18 | |
Fits Tubing ID: 5.5 to 6.5 mm | |
Silicone (VMQ) |
Sealing; Connecting glass tubes; Suitable for PBT screw cap with aperture | |
10/Pk. | |
16 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.