missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Borosilicate Glass Desiccator Lid
Manufactured from borosilicate glass. BRAND™ Borosilicate Glass Dessicator Lid helps to protect hygroscopic chemicals and preserves objects that react with humidity. Fits BRAND™ Novus Desiccator 65243
£128.00 - £174.00
Specifications
Product Type | Desiccator Lid |
---|---|
No. per Pack | 1 Each |
Material | Borosilicate Glass |
For Use With (Equipment) | Novus Desiccators |
Product Code | Brand | Description | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||||
10622632
|
BRAND™
65731 |
Lid with socket | 215 mm | 84 mm |
£128.00
Each |
In Stock
Log in to see stock. ![]() |
||||
10049910
|
BRAND™
65738 |
Lid with socket | 270 mm | 92 mm |
£174.00
Each |
Estimated Shipment: 11-04-2025
Log in to see stock. |
||||
10662242
|
BRAND™
65643 |
Lid with knob | 320 mm | 113 mm |
£142.00
Each |
Estimated Shipment: 11-04-2025
Log in to see stock. |
||||
Description
- Manufactured from borosilicate glass.
- Protects hygroscopic chemicals and preserves objects that react with humidity.
- Fits BRAND™ Novus Desiccator 65243
Specifications
Desiccator Lid | |
1 Each | |
Borosilicate Glass | |
Novus Desiccators |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Borosilicate Glass Desiccator Lid