missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Solid Color-Coded Silicone Stoppers

Product Code. 11827432 Shop All Cole-Parmer Products
Click to view available options
Size:
0
00
000
2
4
5
8
9.5
10.5
11
12
Color:
Blue
Green
Pink
White
Yellow
Unit Size:
Each
Pack of 10
Pack of 20
Pack of 5
Pack of 50
This item is not returnable. View return policy

Product Code. 11827432

Brand: Cole-Parmer™ 0629806

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these silicone stoppers with a wide range of tubes and glassware. Solid Color-Coded Silicone Stoppers are available in 14 color-coded sizes and feature flexible construction for an easy fit.

  • Silicone bubbles make these stoppers so lightweight they float if dropped in water
  • Softness and flexibility allow stoppers to fit a range of holes
  • Handle temperatures from –76 to 392°F (–60 to 200°C)
  • Adapt to your needs—bore holes for thermometer or tubing addition
  • Easily make openings for glassware fit your exact specifications with the optional cork borer set Autoclavable

Specifications

Quantity 20/Pk.
Size 2
Temperature Range (Metric) -60 to 200°C
Autoclavable Autoclavable
Color Pink
Diameter (Metric) Bottom 15.5 mm
Diameter (Metric) Top 20 mm
Material Silicone
Product Type Solid Stopper
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.