missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Silicone Stopper
Shop All Brand Products
Click to view available options
Diameter (Metric) Bottom:
8 mm
10.5 mm
47 mm
Diameter (Metric) Top:
12 mm
14.5 mm
55 mm
Unit Size:
Pack of 10
Pack of 5
Description
- Constructed of silicone
- Natural-colored
Specifications
Specifications
| Height (Metric) | 20 mm |
| Diameter (Metric) Bottom | 8 mm |
| Diameter (Metric) Top | 12 mm |
| Material | Silicone |
| Product Type | Silicone Stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction