missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Silicone Tube
Shop All Cytiva Products
Click to view available options
Diameter (Metric) Inner:
2.1 mm
Unit Size:
Pack of 2
Description
Silicone tubing for Peristaltic Pump P-1.
Specifications
Specifications
| Diameter (Metric) Inner | 2.1 mm |
| Material | Silicone |
| Overall Length (Metric) | 14 cm |
| For Use With | Peristaltic Pump P-1 |
| Product Type | Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction