missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Silicone Tubing

Product Code. p-8011953 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Inner:
1.0 mm
2 mm
3 mm
4 mm
5 mm
6 mm
6.5 mm
8 mm
9 mm
10.0 mm
12.5 mm
16 mm
Thickness (Metric):
0.75 mm
1.0 mm
1.5 mm
2 mm
2.0 mm
2.25 mm
25 mm
Unit Size:
10m

Product Code. 10430313

Only null left
Add to basket
Edge
Add to basket

For consistently reliable and accurate fluid transfers.

Available in different diameters

Specifications

Diameter (Metric) Inner 1.0 mm
Overall Length (Metric) 10 m
Thickness (Metric) 1.0 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.