missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Silicone Tubing, 10mm
Durable silicone tubing well suited for a variety of pump and transfer applications.
Brand: Brand™ 143364
259.49 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Additional Details : Weight : 65.12000kg
Description
- Translucent
- Autoclavable (121°C)
- Note: limited chemical resistance when used with concentrated acids
- Minimum order of 25 meters
Specifications
Tubing | |
10 mm | |
15 mm | |
Translucent |
Autoclavable | |
Silicone | |
2.5 mm |