missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Silicone Tubing
Shop All Heidolph Instruments Products
Click to view available options
Tubing Size:
0.5
4.8
6.4
Thickness (Metric):
1.6 mm
2.5 mm
Unit Size:
1m
Description
- Extremely smooth interior prevents bacterial growth.
- Biocompatible, minimal adsorption and absorption.
- Good flow properties.
- High temperature stability.
- Absolutely inert, softener-free.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass |
| Thickness (Metric) | 1.6 mm |
| Sterility | Non-sterile |
| Tubing Size | 0.5 |
| Maximum Pressure | 0.7/1.7 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction