missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Silicone Tubing

Product Code. p-8014790 Shop All Heidolph Instruments Products
Click to view available options
Tubing Size:
0.5
4.8
6.4
Thickness (Metric):
1.6 mm
2.5 mm
Unit Size:
1m
This item is not returnable. View return policy

Product Code. 10721103

Brand: Heidolph™ 5253400000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Platinum-coated silicone tubing for use in pharmaceuticals and biology. Heidolph™ Silicone Tubing is very smooth, biocompatible and inert.

  • Extremely smooth interior prevents bacterial growth.
  • Biocompatible, minimal adsorption and absorption.
  • Good flow properties.
  • High temperature stability.
  • Absolutely inert, softener-free.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass
Thickness (Metric) 1.6 mm
Sterility Non-sterile
Tubing Size 0.5
Maximum Pressure 0.7/1.7
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.