missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Silicone Tubing
Shop All Brand Products
Click to view available options
Diameter (Metric) Outer:
4 mm
5 mm
6 mm
9 mm
12 mm
Unit Size:
25m
Description
Specifications
Specifications
| Diameter (Metric) Inner | 4 mm |
| Material | Silicone Rubber |
| Diameter (Metric) Outer | 6 mm |
| Overall Length (Metric) | 25 m |
| Tubing Size | 4 x 6 mm |
| Color | Translucent |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction