missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ Silicone Tubing

JULABO Silicone Tubing is available in a variety of sizes.

£42.50 - £52.10

Specifications

Temperature Range -50°C to +180°C
Material Silicone
Length (Metric) 1 m
View More Specs

Products 2
Product Code Brand Diameter (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Price Quantity & Availability  
17158508
View Documents
JULABO™
8930120
8 mm ID, 9 mm OD
£42.50
Each
Please to purchase this item. Need a web account? Register with us today!
17168508
View Documents
JULABO™
8930122
12 mm ID, 14 mm OD
£52.10
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • -50°C to +180°C
  • Sizes include:
    • 8 mm ID x 9 mm OD
    • 12 mm ID x 14 mm OD
Specifications

Specifications

-50°C to +180°C
Silicone
1 m
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.