missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Silicone Tubing
Durable silicone tubing well suited for a variety of pump and transfer applications.
Brand: Brand™ 143360
146.25 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Translucent
- Autoclavable (121°C)
- Note: limited chemical resistance when used with concentrated acids
- Minimum order of 25 meters

Specifications
Autoclavable | |
Silicone | |
2 mm | |
Tubing |
6 mm | |
10 mm | |
Translucent |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brand™ Silicone Tubing > I.D.: 6mm
Spot an opportunity for improvement?Share a Content Correction