missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Silv-Air Classic 2320 FFP3 Mask
The uvex silv-Air c product range consists of both classic folding and cup-style respirators that fit a wide variety of facial shapes.
Brand: Uvex 8763110
19.10 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- With headband loops and integrated sealing lips in all protection classes, it is really easy to fit the masks correctly.
- The masks can also be worn comfortably for a longer period of time without becoming bothersome.
Specifications
P - Oil-Proof | |
Flat-fold | |
KN95 | |
General Purpose Particulate Respirator | |
Yes | |
Sterile |
White | |
Reusable | |
Polypropylene, Polyester | |
Medium | |
Yes |