Learn More
Uvex Silv-Air Classic 2322 FFP3 Mask
The uvex silv-Air c product range consists of both classic folding and cup-style respirators that fit a wide variety of facial shapes.
Brand: Uvex 8762322
54.31 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Additional Details : Weight : 0.49000kg
Description
- With headband loops and integrated sealing lips in all protection classes, it is really easy to fit the masks correctly.
- The masks can also be worn comfortably for a longer period of time without becoming bothersome.
Specifications
P - Oil-Proof | |
Cup/Molded | |
FFP3 | |
Healthcare Particulate Respirator and Surgical Mask | |
Yes | |
Sterile |
White | |
Reusable | |
Polypropylene, Polyester | |
Medium | |
Yes |