Learn More
Uvex Silv-Air Classic 3200 FFP2 Mask
The uvex silv-Air c product range consists of classic folding and cup-shaped respirators that fit all kinds of facial shape. With headband loops and integrated sealing lips in all protection classes, it is really easy to fit the masks correctly.
Brand: Uvex 8763200
31.20 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
The uvex silv-Air c product family consists of classic folding and cup-shaped face masks which fit different face shapes. The headband lacing system and integrated sealing lips in all protection classes make it easy to fit these masks correctly - and to wear them comfortably for long periods.
- Particle-filtering folding mask
- Seamless headband and flexible, adjustable nose clip
- Comfortable sealing lip in nose area for secure fit
- Certified FFP2 face mask to EN 149:2001+A1:2009
- D label (dolomite dust test passed): maximum breathability even with really high dust levels
- Cannot be reused

Specifications
P - Oil-Proof | |
Flat-fold | |
FFP2 | |
Particulate Respirator | |
No | |
Non-sterile |
White | |
Single-use | |
Polypropylene, Polyester | |
Medium | |
Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.